M6-1.00 x 140mm A2 Stainless Steel Socket Head Cap Screw, 10 pk.

FABORY| Zoro #: G2261935| Mfr #: M51050.060.0140

$33.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: M6
Fastener Finish: Plain
Head Height: 6mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2261935 Mfr #: M51050.060.0140
Thread Dia.: M6Fastener Finish: Plain
Head Height: 6mmItem: Metric Socket Head Cap Screw
Min. Tensile Strength: 101,500 psiMaterial Grade: A2
Rockwell Hardness: C39 to C44Fastener Thread Type: Metric Coarse
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Screw Head Type: CylindricalScrew Industry Standards: DIN 912
System of Measurement: MetricDrive Type: Hex Socket
Dia./Thread Size: M6-1.00Vented Hole Size: Not Vented
Thread Length: 24mmBasic Material: Stainless Steel
Drive Size: 5mmLength: 140mm
Head Dia.: 10mmThread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M6-1.00, Length 140mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 24mm, Head Height 6mm, Thread Dia. M6, Package Quantity 10

Reviews