Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M10-1.50 x 80mm A4 Stainless Steel Socket Head Cap Screw, 25 pk.
  • Zoro #: G0299531
  • Mfr #: M55050.100.0080
$45.99 ($1.84/unit)
  • Material Grade: A4
  • Screw Style: Socket Head Cap Screw
  • Dia./Thread Size: M10-1.50
See full product details
Orders over $50 ship free.

Fabory #M55050.100.0080 Specifications

  • Zoro #: G0299531
  • Mfr #: M55050.100.0080
Material Grade: A4 Screw Style: Socket Head Cap Screw
Dia./Thread Size: M10-1.50 Drive Type: Hex Socket
Temp. Range: -58 Degrees to 302 Degrees Screw Industry Standards: DIN 912
Min. Tensile Strength: 700 N/mm2 Screw Head Type: Cylindrical
Fastener Finish: Plain Head Height: 10mm
Item: Socket Head Cap Screw Fastener Thread Type: Metric Coarse
Thread Length: 40mm Head Dia.: 16mm
Fastener Industry Standards: DIN 912 Thread Style: Partially Threaded
Drive Size: 8mm Length: 80mm
Thread Dia.: M10 System of Measurement: Metric
Thread Direction: Right Hand Basic Material: Stainless Steel
Min. Thread Length: 32mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M10-1.50, Length 80mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 40mm, Head Height 10mm, Thread Dia. M10, Package Quantity 25

Reviews of Fabory #M55050.100.0080