Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M12-1.75 x 100mm A4 Stainless Steel Socket Head Cap Screw, 10 pk.
  • Zoro #: G0299470
  • Mfr #: M55050.120.0100
$38.44 ($3.84/unit)
  • Basic Material: Stainless Steel
  • Length: 100mm
  • Thread Length: 50mm
See full product details
Orders over $50 ship free.

Fabory #M55050.120.0100 Specifications

  • Zoro #: G0299470
  • Mfr #: M55050.120.0100
Basic Material: Stainless Steel Length: 100mm
Thread Length: 50mm Head Dia.: 18mm
Min. Tensile Strength: 700 N/mm2 Fastener Industry Standards: DIN 912
Fastener Finish: Plain Material Grade: A4
Drive Size: 10mm Screw Head Type: Cylindrical
Head Height: 12mm Dia./Thread Size: M12-1.75
Item: Socket Head Cap Screw Thread Dia.: M12
Thread Direction: Right Hand System of Measurement: Metric
Thread Style: Partially Threaded Temp. Range: -58 Degrees to 302 Degrees
Drive Type: Hex Socket Fastener Thread Type: Metric Coarse
Screw Style: Socket Head Cap Screw Screw Industry Standards: DIN 912
Min. Thread Length: 50mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M12-1.75, Length 100mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 50mm, Head Height 12mm, Thread Dia. M12, Package Quantity 10

Reviews of Fabory #M55050.120.0100