Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M12-1.75 x 55mm A4 Stainless Steel Socket Head Cap Screw, 25 pk.
  • Zoro #: G0299507
  • Mfr #: M55050.120.0055
$41.01 ($1.64/unit)
  • Temp. Range: -58 Degrees to 302 Degrees
  • Head Height: 12mm
  • Length: 55mm
See full product details
Orders over $50 ship free.

Fabory #M55050.120.0055 Specifications

  • Zoro #: G0299507
  • Mfr #: M55050.120.0055
Temp. Range: -58 Degrees to 302 Degrees Head Height: 12mm
Length: 55mm Drive Type: Hex Socket
Item: Socket Head Cap Screw Min. Tensile Strength: 700 N/mm2
Drive Size: 10mm Dia./Thread Size: M12-1.75
Screw Style: Socket Head Cap Screw Head Dia.: 18mm
Thread Dia.: M12 Thread Direction: Right Hand
Thread Length: 50mm Fastener Thread Type: Metric Coarse
Screw Head Type: Cylindrical Material Grade: A4
Fastener Finish: Plain Basic Material: Stainless Steel
Screw Industry Standards: DIN 912 System of Measurement: Metric
Thread Style: Partially Threaded Fastener Industry Standards: DIN 912
Min. Thread Length: 50mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M12-1.75, Length 55mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 50mm, Head Height 12mm, Thread Dia. M12, Package Quantity 25

Reviews of Fabory #M55050.120.0055