Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M12-1.75 x 80mm A4 Stainless Steel Socket Head Cap Screw, 25 pk.
  • Zoro #: G0299489
  • Mfr #: M55050.120.0080
$50.09 ($2.00/unit)
  • Material Grade: A4
  • Basic Material: Stainless Steel
  • Fastener Thread Type: Metric Coarse
See full product details
This item ships free.

Fabory #M55050.120.0080 Specifications

  • Zoro #: G0299489
  • Mfr #: M55050.120.0080
Material Grade: A4 Basic Material: Stainless Steel
Fastener Thread Type: Metric Coarse Head Height: 12mm
Thread Direction: Right Hand Length: 80mm
Fastener Finish: Plain Temp. Range: -58 Degrees to 302 Degrees
Min. Tensile Strength: 700 N/mm2 Thread Dia.: M12
Screw Style: Socket Head Cap Screw Thread Style: Partially Threaded
Screw Head Type: Cylindrical Fastener Industry Standards: DIN 912
Thread Length: 50mm Head Dia.: 18mm
Screw Industry Standards: DIN 912 Drive Size: 10mm
Drive Type: Hex Socket System of Measurement: Metric
Dia./Thread Size: M12-1.75 Item: Socket Head Cap Screw
Min. Thread Length: 50mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M12-1.75, Length 80mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 50mm, Head Height 12mm, Thread Dia. M12, Package Quantity 25

Reviews of Fabory #M55050.120.0080