Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M14-2.00 x 50mm A4 Stainless Steel Socket Head Cap Screw, 10 pk.
  • Zoro #: G0299461
  • Mfr #: M55050.140.0050
$34.09 ($3.41/unit)
  • Thread Style: Fully Threaded
  • Temp. Range: -58 Degrees to 302 Degrees
  • Head Height: 14mm
See full product details
Orders over $50 ship free.

Fabory #M55050.140.0050 Specifications

  • Zoro #: G0299461
  • Mfr #: M55050.140.0050
Thread Style: Fully Threaded Temp. Range: -58 Degrees to 302 Degrees
Head Height: 14mm Thread Dia.: M14
Basic Material: Stainless Steel Material Grade: A4
Thread Length: 50mm Dia./Thread Size: M14-2.00
Screw Style: Socket Head Cap Screw Fastener Finish: Plain
Screw Head Type: Cylindrical Drive Size: 12mm
Item: Socket Head Cap Screw Length: 50mm
Thread Direction: Right Hand Fastener Industry Standards: DIN 912
Head Dia.: 21mm System of Measurement: Metric
Fastener Thread Type: Metric Coarse Drive Type: Hex Socket
Min. Tensile Strength: 700 N/mm2 Screw Industry Standards: DIN 912
Min. Thread Length: 50mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M14-2.00, Length 50mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 12mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 50mm, Head Height 14mm, Thread Dia. M14, Package Quantity 10

Reviews of Fabory #M55050.140.0050