Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M16-2.00 x 35mm A4 Stainless Steel Socket Head Cap Screw, 10 pk.
  • Zoro #: G0299455
  • Mfr #: M55050.160.0035
$25.99 ($2.60/unit)
  • Drive Type: Hex Socket
  • Drive Size: 14mm
  • Fastener Industry Standards: DIN 912
See full product details
Orders over $50 ship free.

Fabory #M55050.160.0035 Specifications

  • Zoro #: G0299455
  • Mfr #: M55050.160.0035
Drive Type: Hex Socket Drive Size: 14mm
Fastener Industry Standards: DIN 912 Temp. Range: -58 Degrees to 302 Degrees
Screw Style: Socket Head Cap Screw Item: Socket Head Cap Screw
Length: 35mm Thread Dia.: M16
Head Dia.: 24mm Material Grade: A4
Thread Direction: Right Hand Thread Style: Fully Threaded
Head Height: 16mm Basic Material: Stainless Steel
Thread Length: 35mm Fastener Thread Type: Metric Coarse
Min. Tensile Strength: 700 N/mm2 Screw Head Type: Cylindrical
Screw Industry Standards: DIN 912 Dia./Thread Size: M16-2.00
Fastener Finish: Plain System of Measurement: Metric
Min. Thread Length: 35mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M16-2.00, Length 35mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 35mm, Head Height 16mm, Thread Dia. M16, Package Quantity 10

Reviews of Fabory #M55050.160.0035