Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M16-2.00 x 45mm A4 Stainless Steel Socket Head Cap Screw, 10 pk.
  • Zoro #: G0299446
  • Mfr #: M55050.160.0045
$33.45 ($3.35/unit)
  • Screw Style: Socket Head Cap Screw
  • System of Measurement: Metric
  • Material Grade: A4
See full product details
Orders over $50 ship free.

Fabory #M55050.160.0045 Specifications

  • Zoro #: G0299446
  • Mfr #: M55050.160.0045
Screw Style: Socket Head Cap Screw System of Measurement: Metric
Material Grade: A4 Dia./Thread Size: M16-2.00
Fastener Finish: Plain Item: Socket Head Cap Screw
Thread Dia.: M16 Screw Head Type: Cylindrical
Basic Material: Stainless Steel Head Height: 16mm
Thread Style: Fully Threaded Temp. Range: -58 Degrees to 302 Degrees
Screw Industry Standards: DIN 912 Drive Size: 14mm
Head Dia.: 24mm Fastener Industry Standards: DIN 912
Fastener Thread Type: Metric Coarse Drive Type: Hex Socket
Min. Tensile Strength: 700 N/mm2 Length: 45mm
Thread Direction: Right Hand Thread Length: 45mm
Min. Thread Length: 45mm Shop By: New Low Price
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M16-2.00, Length 45mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 45mm, Head Height 16mm, Thread Dia. M16, Package Quantity 10

Reviews of Fabory #M55050.160.0045