Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M16-2.00 x 55mm A4 Stainless Steel Socket Head Cap Screw, 10 pk.
  • Zoro #: G0299437
  • Mfr #: M55050.160.0055
$31.99 ($3.20/unit)
  • Drive Type: Hex Socket
  • Fastener Finish: Plain
  • Material Grade: A4
See full product details
Orders over $50 ship free.

Fabory #M55050.160.0055 Specifications

  • Zoro #: G0299437
  • Mfr #: M55050.160.0055
Drive Type: Hex Socket Fastener Finish: Plain
Material Grade: A4 Basic Material: Stainless Steel
Length: 55mm Screw Style: Socket Head Cap Screw
Screw Industry Standards: DIN 912 Head Dia.: 24mm
Screw Head Type: Cylindrical Temp. Range: -58 Degrees to 302 Degrees
Thread Style: Fully Threaded Fastener Thread Type: Metric Coarse
Fastener Industry Standards: DIN 912 Thread Direction: Right Hand
Min. Tensile Strength: 700 N/mm2 Thread Length: 55mm
Dia./Thread Size: M16-2.00 System of Measurement: Metric
Head Height: 16mm Item: Socket Head Cap Screw
Thread Dia.: M16 Drive Size: 14mm
Min. Thread Length: 55mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M16-2.00, Length 55mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 14mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 55mm, Head Height 16mm, Thread Dia. M16, Package Quantity 10

Reviews of Fabory #M55050.160.0055