M2-0.40 x 10mm A4 Stainless Steel Socket Head Cap Screw, 50 pk.

FABORY| Zoro #: G0312042| Mfr #: M55050.020.0010

$6.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: M2
Fastener Finish: Plain
Head Height: 2mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0312042 Mfr #: M55050.020.0010
Thread Dia.: M2Fastener Finish: Plain
Head Height: 2mmItem: Metric Socket Head Cap Screw
Min. Tensile Strength: 101,500 psiMaterial Grade: A4
Rockwell Hardness: C39 to C44Fastener Thread Type: Metric Coarse
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Screw Head Type: CylindricalScrew Industry Standards: DIN 912
System of Measurement: MetricDrive Type: Hex Socket
Dia./Thread Size: M2-0.40Vented Hole Size: Not Vented
Thread Length: 10mmBasic Material: Stainless Steel
Drive Size: 1.5mmLength: 10mm
Head Dia.: 3.8mmThread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M2-0.40, Length 10mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 1.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 2mm, Thread Dia. M2, Package Quantity 50

Reviews