M2-0.40 x 6mm A4 Stainless Steel Socket Head Cap Screw, 50 pk.

FABORY| Zoro #: G0689516| Mfr #: M55050.020.0006

$4.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0689516 Mfr #: M55050.020.0006
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Vented Hole Size: Not VentedFastener Finish: Plain
Min. Tensile Strength: 101,500 psiMaterial Grade: A4
Rockwell Hardness: C39 to C44System of Measurement: Metric
Head Dia.: 3.8mmDrive Type: Hex Socket
Thread Length: 6mmThread Style: Fully Threaded
Screw Industry Standards: DIN 912Length: 6mm
Drive Size: 1.5mmThread Dia.: M2
Dia./Thread Size: M2-0.40Screw Style: Socket Head Cap Screw
Head Height: 2mmScrew Head Type: Cylindrical
Basic Material: Stainless SteelCountry of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M2-0.40, Length 6mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 1.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 6mm, Head Height 2mm, Thread Dia. M2, Package Quantity 50

Reviews