Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M20-2.50 x 45mm A4 Stainless Steel Socket Head Cap Screw, 5 pk.
  • Zoro #: G0299400
  • Mfr #: M55050.200.0045
$27.99 ($5.60/unit)
  • Length: 45mm
  • Drive Type: Hex Socket
  • Head Dia.: 30mm
See full product details
Orders over $50 ship free.

Fabory #M55050.200.0045 Specifications

  • Zoro #: G0299400
  • Mfr #: M55050.200.0045
Length: 45mm Drive Type: Hex Socket
Head Dia.: 30mm Fastener Thread Type: Metric Coarse
Thread Style: Fully Threaded Item: Socket Head Cap Screw
Basic Material: Stainless Steel Dia./Thread Size: M20-2.50
Fastener Finish: Plain Drive Size: 17mm
Thread Length: 45mm Screw Head Type: Cylindrical
Min. Tensile Strength: 700 N/mm2 Head Height: 20mm
Screw Style: Socket Head Cap Screw Temp. Range: -58 Degrees to 302 Degrees
Screw Industry Standards: DIN 912 Thread Direction: Right Hand
Thread Dia.: M20 System of Measurement: Metric
Fastener Industry Standards: DIN 912 Material Grade: A4
Min. Thread Length: 45mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M20-2.50, Length 45mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 17mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 45mm, Head Height 20mm, Thread Dia. M20, Package Quantity 5

Reviews of Fabory #M55050.200.0045