Zoro Select
M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 5 mm Length, 50 PK
Mfr # M55050.025.0005
Zoro # G0469357
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M2.5-0.45
- Screw Length 5 mm
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK U07000.011.0087
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK M55050.050.0010
- ZORO SELECT #3-56 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK U07040.009.0050
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Zinc Plated Steel, 2-1/4 in Length, 5 PK U07001.062.0225
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK U51030.011.0025
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK U51050.016.0037
- ZORO SELECT #6-32 Socket Head Cap Screw, Zinc Steel, 1/2 in Length, 50 PK 1TLF1
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain Stainless Steel, 3-5/8 in Length ZPS44010F52
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in Length ZPS60238C08
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK M07000.020.0008
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK M07000.100.0020
- Zoro Select Socket Head Cap Screws