Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M3-0.50 x 12mm A4 Stainless Steel Socket Head Cap Screw, 50 pk.

FABORY| Zoro #: G1985611| Mfr #: M55050.030.0012

$5.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: M3
Fastener Finish: Plain
Head Height: 3mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1985611 Mfr #: M55050.030.0012
Thread Dia.: M3Fastener Finish: Plain
Head Height: 3mmItem: Metric Socket Head Cap Screw
Min. Tensile Strength: 101,500 psiMaterial Grade: A4
Rockwell Hardness: C39 to C44Fastener Thread Type: Metric Coarse
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Screw Head Type: CylindricalScrew Industry Standards: DIN 912
System of Measurement: MetricDrive Type: Hex Socket
Dia./Thread Size: M3-0.50Vented Hole Size: Not Vented
Thread Length: 12mmBasic Material: Stainless Steel
Drive Size: 2.50mmLength: 12mm
Head Dia.: 5.5mmThread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M3-0.50, Length 12mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 3mm, Thread Dia. M3, Package Quantity 50

Reviews