M3-0.50 x 16mm A4 Stainless Steel Socket Head Cap Screw, 50 pk.

FABORY| Zoro #: G1202485| Mfr #: M55050.030.0016

$6.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1202485 Mfr #: M55050.030.0016
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Vented Hole Size: Not VentedFastener Finish: Plain
Min. Tensile Strength: 101,500 psiMaterial Grade: A4
Rockwell Hardness: C39 to C44System of Measurement: Metric
Head Dia.: 5.5mmDrive Type: Hex Socket
Thread Length: 16mmThread Style: Fully Threaded
Screw Industry Standards: DIN 912Length: 16mm
Drive Size: 2.50mmThread Dia.: M3
Dia./Thread Size: M3-0.50Screw Style: Socket Head Cap Screw
Head Height: 3mmScrew Head Type: Cylindrical
Basic Material: Stainless SteelCountry of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M3-0.50, Length 16mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 3mm, Thread Dia. M3, Package Quantity 50

Reviews