M4-0.70 x 14mm A4 Stainless Steel Socket Head Cap Screw, 50 pk.

FABORY| Zoro #: G2199836| Mfr #: M55050.040.0014

$10.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2199836 Mfr #: M55050.040.0014
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Vented Hole Size: Not VentedFastener Finish: Plain
Min. Tensile Strength: 101,500 psiMaterial Grade: A4
Rockwell Hardness: C39 to C44System of Measurement: Metric
Head Dia.: 7mmDrive Type: Hex Socket
Thread Length: 14mmThread Style: Fully Threaded
Screw Industry Standards: DIN 912Length: 14mm
Drive Size: 3mmThread Dia.: M4
Dia./Thread Size: M4-0.70Screw Style: Socket Head Cap Screw
Head Height: 4mmScrew Head Type: Cylindrical
Basic Material: Stainless SteelCountry of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M4-0.70, Length 14mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 14mm, Head Height 4mm, Thread Dia. M4, Package Quantity 50

Reviews