Zoro Select
M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK
Mfr # M55050.040.0025
Zoro # G2306421
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 25 mm
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 180 mm Length, 10 PK M07000.060.0180
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK U07150.012.0050
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 100 PK M07000.080.0065
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK U07000.013.0175
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain Nylon, 1-1/4 in Length, 40 PK 3406320125
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 2500 PK B07150.025.0050
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Steel, 25 mm Length, 100 PK M6025CSB
- ZORO SELECT Flat Head Socket Screw ZFT28608C16
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK M07040.100.0030
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK U51060.008.0031
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK U07040.019.0043
- Zoro Select Socket Head Cap Screws