M6-1.00 x 10mm A4 Stainless Steel Socket Head Cap Screw, 50 pk.

FABORY| Zoro #: G2188891| Mfr #: M55050.060.0010

$40.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2188891 Mfr #: M55050.060.0010
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Vented Hole Size: Not VentedFastener Finish: Plain
Min. Tensile Strength: 101,500 psiMaterial Grade: A4
Rockwell Hardness: C39 to C44System of Measurement: Metric
Head Dia.: 10mmDrive Type: Hex Socket
Thread Length: 10mmThread Style: Fully Threaded
Screw Industry Standards: DIN 912Length: 10mm
Drive Size: 5mmThread Dia.: M6
Dia./Thread Size: M6-1.00Screw Style: Socket Head Cap Screw
Head Height: 6mmScrew Head Type: Cylindrical
Basic Material: Stainless SteelCountry of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M6-1.00, Length 10mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 6mm, Thread Dia. M6, Package Quantity 50

Reviews