Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M6-1.00 x 120mm A4 Stainless Steel Socket Head Cap Screw, 50 pk.
  • Zoro #: G0299586
  • Mfr #: M55050.060.0120
$75.99 ($1.52/unit)
  • Basic Material: Stainless Steel
  • Temp. Range: -58 Degrees to 302 Degrees
  • Head Height: 6mm
See full product details
This item ships free.

Fabory #M55050.060.0120 Specifications

  • Zoro #: G0299586
  • Mfr #: M55050.060.0120
Basic Material: Stainless Steel Temp. Range: -58 Degrees to 302 Degrees
Head Height: 6mm Fastener Finish: Plain
Screw Style: Socket Head Cap Screw Drive Size: 5mm
System of Measurement: Metric Item: Socket Head Cap Screw
Screw Head Type: Cylindrical Screw Industry Standards: DIN 912
Dia./Thread Size: M6-1.00 Thread Style: Partially Threaded
Drive Type: Hex Socket Material Grade: A4
Fastener Thread Type: Metric Coarse Fastener Industry Standards: DIN 912
Length: 120mm Thread Direction: Right Hand
Min. Tensile Strength: 700 N/mm2 Head Dia.: 10mm
Thread Dia.: M6 Thread Length: 30mm
Min. Thread Length: 30mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M6-1.00, Length 120mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 6mm, Thread Dia. M6, Package Quantity 50

Reviews of Fabory #M55050.060.0120