Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#0-80 x 1/4" Black Oxide Carbon Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G1001131| Mfr #: U07040.006.0025

$41.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1001131 Mfr #: U07040.006.0025
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 0.096"
Drive Type: Hex SocketThread Length: 1/4"
Thread Style: Fully ThreadedTemp. Range: - 20 Degrees F to 400 Degrees F
Length: 1/4"Dia./Thread Size: #0-80
Basic Material: SteelFastener Thread Type: UNF (Fine)
Min. Tensile Strength: 180,000 psiRockwell Hardness: C37 to C45
System of Measurement: InchScrew Industry Standards: ASTM A574, ASME B18.3
Drive Size: 0.050"Thread Dia.: #0
Head Height: 0.060"Screw Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #0-80, Length 1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 0.050 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 1/32 In., Thread Dia. #0, Package Quantity 100

Reviews