THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#1-72 x 3/16" Black Oxide Carbon Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G2056932| Mfr #: U07040.007.0018

$9.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #1
Fastener Finish: Black Oxide
Head Height: 0.073"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2056932 Mfr #: U07040.007.0018
Thread Dia.: #1Fastener Finish: Black Oxide
Head Height: 0.073"Item: Socket Head Cap Screw
Min. Tensile Strength: 180,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C37 to C45Screw Industry Standards: ASTM A574, ASME B18.3
Fastener Thread Type: UNF (Fine)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: #1-72Vented Hole Size: Not Vented
Thread Length: 3/16"Basic Material: Steel
Drive Size: 1/16"Length: 3/16"
Temp. Range: - 20 Degrees F to 400 Degrees FHead Dia.: 0.118"
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #1-72, Length 3/16 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/16 In., Head Height 1/16 In., Thread Dia. #1, Package Quantity 100

Reviews