LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1"-8 x 8-1/2" Black Oxide Carbon Steel Socket Head Cap Screw

FABORY| Zoro #: G1486956| Mfr #: U07000.100.0850

$18.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1486956 Mfr #: U07000.100.0850
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 1-1/2"
Drive Type: Hex SocketThread Length: 2-1/2"
Thread Style: Partially ThreadedTemp. Range: - 20 Degrees F to 400 Degrees F
Length: 8-1/2"Dia./Thread Size: 1"-8
Basic Material: SteelFastener Thread Type: UNC (Coarse)
Min. Tensile Strength: 180,000 psiRockwell Hardness: C37 to C45
System of Measurement: InchScrew Industry Standards: ASTM A574, ASME B18.3
Drive Size: 3/4"Thread Dia.: 1"
Head Height: 1"Screw Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1 In.-8, Length 8-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2-1/2 In., Head Height 1 In., Thread Dia. 1 In.

Reviews