Zoro Select
#10-24 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 100 PK
Mfr # U07000.019.0300
Zoro # G0937501
$25.49
7% off
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-24
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 5/32 in
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK U07000.019.0175
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK U07000.019.0150
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 100 PK U07000.019.0325
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK U51566.007.0050
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK U07000.011.0018
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK M07160.030.0012
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Aluminum, 1-15/16 in Length ZPS72014C24
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK M51040.050.0025
- ZORO SELECT Flat Head Socket Screw ZFT286M5X12
- ZORO SELECT #3-48 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK U51050.009.0100
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 50 PK U51050.037.0050
- Zoro Select Socket Head Cap Screws