#10-32 x 1" Black Oxide Carbon Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G0576904| Mfr #: U07040.019.0100

$14.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #10
Fastener Finish: Black Oxide
Head Height: 0.190"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0576904 Mfr #: U07040.019.0100
Thread Dia.: #10Fastener Finish: Black Oxide
Head Height: 0.190"Item: Socket Head Cap Screw
Min. Tensile Strength: 180,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C37 to C45Screw Industry Standards: ASTM A574, ASME B18.3
Fastener Thread Type: UNF (Fine)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: #10-32Vented Hole Size: Not Vented
Thread Length: 1"Basic Material: Steel
Drive Size: 5/32"Length: 1"
Temp. Range: - 20 Degrees F to 400 Degrees FHead Dia.: 5/16"
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Reviews