Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#10-32 x 3/8" Black Oxide Carbon Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G1986914| Mfr #: U07040.019.0037

$11.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: UNF (Fine)
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1986914 Mfr #: U07040.019.0037
Thread Direction: Right HandFastener Thread Type: UNF (Fine)
Fastener Finish: Black OxideMin. Tensile Strength: 190,000 psi
Material Grade: Alloy SteelRockwell Hardness: C37 to C45
System of Measurement: InchHead Dia.: 5/16"
Drive Type: Hex SocketThread Length: 3/8"
Thread Style: Fully ThreadedTemp. Range: - 50 Degrees F to 550 Degrees F
Screw Industry Standards: ASTM A574, ASME B18.3Length: 3/8"
Drive Size: 5/32"Thread Dia.: #10
Dia./Thread Size: #10-32Screw Style: Socket Head Cap Screw
Head Height: 0.190"Screw Head Type: Cylindrical
Basic Material: SteelCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 3/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Reviews