#10-32 x 3/8" Zinc-Plated Alloy Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G1998875| Mfr #: U07041.019.0037

$12.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1998875 Mfr #: U07041.019.0037
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Zinc PlatedScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 5/16"
Drive Type: Hex SocketThread Length: 3/8"
Thread Style: Fully ThreadedTemp. Range: - 20 Degrees F to 400 Degrees F
Length: 3/8"Dia./Thread Size: #10-32
Basic Material: SteelFastener Thread Type: UNF (Fine)
Min. Tensile Strength: 180,000 psiRockwell Hardness: C39 to C45
System of Measurement: InchScrew Industry Standards: ASTM A574, ASME B18.3
Drive Size: 5/32"Thread Dia.: #10
Head Height: 0.190"Screw Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 3/8 In., Fastener Finish Zinc Plated, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Reviews