Zoro Select
#10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK
Mfr # U07040.019.0062
Zoro # G2295623
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Screw Length 5/8 in
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in Length, 100 PK U07041.025.0175
- ZORO SELECT #0-80 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK SCIA0-00018USA-100BX
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK M07040.120.0080
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK U55050.019.0075
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK U51050.016.0025
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK U51060.016.0031
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK U07000.009.0087
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 60mm Length, 10 PK 6EB60
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 25 PK U51050.037.0175
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 100 PK 25F225KCS
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 10 PK U51050.062.0100
- Zoro Select Socket Head Cap Screws