Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#10-32 x 7/8" Black Oxide Carbon Steel Socket Head Cap Screw, 100 pk.

  • Zoro #: G0530844
  • Mfr #: U07040.019.0087

$13.89 ($0.14/unit)

  • System of Measurement: Inch
  • Screw Industry Standards: ASTM A574, ASME B18.3
  • Screw Head Type: Cylindrical
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U07040.019.0087 Specifications

  • Zoro #: G0530844
  • Mfr #: U07040.019.0087
System of Measurement: Inch Screw Industry Standards: ASTM A574, ASME B18.3
Screw Head Type: Cylindrical Fastener Finish: Black Oxide
Thread Dia.: #10 Thread Style: Fully Threaded
Dia./Thread Size: #10-32 Drive Size: 5/32"
Min. Tensile Strength: 190,000 psi Thread Length: 7/8"
Rockwell Hardness: C37 to C45 Class: 3A
Head Dia.: 5/16" Screw Style: Socket Head Cap Screw
Basic Material: Steel Material Grade: Alloy Steel
Temp. Range: - 50 Degrees F to 550 Degrees F Fastener Thread Type: UNF (Fine)
Fastener Industry Standards: ASTM A574, ASME B18.3 Item: Socket Head Cap Screw
Head Height: 0.190" Drive Type: Hex Socket
Thread Direction: Right Hand Length: 7/8"
Min. Thread Length: 7/8" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 7/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 0.190 In., Thread Dia. #10, Package Quantity 100

Reviews of Fabory #U07040.019.0087