1/2"-13 x 7" Black Oxide Carbon Steel Socket Head Cap Screw, 5 pk.

FABORY| Zoro #: G0420847| Mfr #: U07000.050.0700

$14.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: 1/2"
Fastener Finish: Black Oxide
Head Height: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0420847 Mfr #: U07000.050.0700
Thread Dia.: 1/2"Fastener Finish: Black Oxide
Head Height: 1/2"Item: Socket Head Cap Screw
Min. Tensile Strength: 180,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C37 to C45Screw Industry Standards: ASTM A574, ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: 1/2"-13Vented Hole Size: Not Vented
Thread Length: 1-1/2"Basic Material: Steel
Drive Size: 3/8"Length: 7"
Temp. Range: - 20 Degrees F to 400 Degrees FHead Dia.: 3/4"
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 7 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 5

Reviews