1/2"-20 x 4" Black Oxide Carbon Steel Socket Head Cap Screw, 5 pk.

FABORY| Zoro #: G2287187| Mfr #: U07040.050.0400

$6.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Screw Style: Socket Head Cap Screw
Drive Type: Hex Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2287187 Mfr #: U07040.050.0400
System of Measurement: InchScrew Style: Socket Head Cap Screw
Drive Type: Hex SocketMaterial Grade: Alloy Steel
Length: 4"Thread Direction: Right Hand
Screw Head Type: CylindricalThread Dia.: 1/2"
Dia./Thread Size: 1/2"-20Drive Size: 3/8"
Vented Hole Size: Not VentedHead Height: 1/2"
Rockwell Hardness: C37 to C45Fastener Finish: Black Oxide
Head Dia.: 3/4"Min. Tensile Strength: 180,000 psi
Fastener Thread Type: UNF (Fine)Temp. Range: - 20 Degrees F to 400 Degrees F
Screw Industry Standards: ASTM A574, ASME B18.3Basic Material: Steel
Thread Style: Partially ThreadedThread Length: 1-1/2"
Item: Socket Head Cap ScrewCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-20, Length 4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 5

Reviews