Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#2-56 x 5/16" Black Oxide Carbon Steel Socket Head Cap Screw, 100 pk.
  • Zoro #: G0277487
  • Mfr #: U07000.008.0031
$5.42 ($0.05/unit)
  • Fastener Industry Standards: ASTM A574, ASME B18.3
  • Thread Style: Fully Threaded
  • Item: Socket Head Cap Screw
See full product details
Orders over $50 ship free.

Fabory #U07000.008.0031 Specifications

  • Zoro #: G0277487
  • Mfr #: U07000.008.0031
Fastener Industry Standards: ASTM A574, ASME B18.3 Thread Style: Fully Threaded
Item: Socket Head Cap Screw Length: 5/16"
Thread Dia.: #2 Min. Tensile Strength: 180,000 psi
Screw Style: Socket Head Cap Screw Screw Industry Standards: ASTM A574, ASME B18.3
Class: 3A Head Dia.: 0.140"
Temp. Range: - 20 Degrees F to 400 Degrees F Drive Size: 5/64"
Drive Type: Hex Socket Screw Head Type: Cylindrical
Rockwell Hardness: C37 to C45 Basic Material: Steel
Thread Direction: Right Hand Material Grade: Alloy Steel
Thread Length: 5/16" Dia./Thread Size: #2-56
Vented Hole Size: Not Vented Fastener Finish: Black Oxide
Fastener Thread Type: UNC (Coarse) System of Measurement: Inch
Head Height: 0.086" Min. Thread Length: 5/16"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #2-56, Length 5/16 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/16 In., Head Height 0.086 In., Thread Dia. #2, Package Quantity 100

Reviews of Fabory #U07000.008.0031