20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

3/8"-16 x 1-1/2" Black Oxide Steel Socket Head Cap Screw, 25 pk.

FABORY | Zoro #: G5321714 | Mfr #: U07000.037.0150

$6.41
($0.26/unit)
/pk

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Fabory #U07000.037.0150 Specifications

Zoro #: G5321714 Manufacturer #: U07000.037.0150
Drive Type: Hex Socket Dia./Thread Size: 3/8"-16
Fastener Thread Type: UNC (Coarse) Basic Material: Steel
Min. Tensile Strength: 180,000 psi Thread Direction: Right Hand
Fastener Finish: Black Oxide Drive Size: 5/16"
Head Dia.: 9/16" Length: 1-1/2"
Thread Dia.: 3/8" Screw Style: Socket Head Cap Screw
Thread Style: Partially Threaded Rockwell Hardness: C37 to C45
Vented Hole Size: Not Vented Head Height: 3/8"
Temp. Range: - 50 Degrees F to 550 Degrees F Material Grade: Alloy Steel
Thread Length: 1-1/4" Screw Head Type: Cylindrical
Screw Industry Standards: ASTM A574, ASME B18.3 Item: Socket Head Cap Screw
System of Measurement: Inch Country of Origin (subject to change): Multiple

Description

Button socket head cap screws have a low-profile, rounded head which fastens thin surfaces that can't be counterbored. Here are some important details for Fabory Socket Head Cap Screw. Length: 1-1/2", Screw Head Type: Cylindrical, Basic Material: Steel.

Reviews of Fabory #U07000.037.0150