20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

3/8"-16 x 1" Black Oxide Steel Socket Head Cap Screw, 50 pk.

FABORY | Zoro #: G5321592 | Mfr #: U07000.037.0100

$11.28
($0.23/unit)
/pk

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Fabory #U07000.037.0100 Specifications

Zoro #: G5321592 Manufacturer #: U07000.037.0100
Drive Type: Hex Socket Thread Dia.: 3/8"
Fastener Thread Type: UNC (Coarse) Basic Material: Steel
Min. Tensile Strength: 180,000 psi Head Dia.: 9/16"
Thread Direction: Right Hand Fastener Finish: Black Oxide
Drive Size: 5/16" Screw Style: Socket Head Cap Screw
Thread Style: Fully Threaded Rockwell Hardness: C37 to C45
Vented Hole Size: Not Vented Dia./Thread Size: 3/8"-16
Head Height: 3/8" Temp. Range: - 50 Degrees F to 550 Degrees F
Material Grade: Alloy Steel Thread Length: 1"
Screw Head Type: Cylindrical Screw Industry Standards: ASTM A574, ASME B18.3
Item: Socket Head Cap Screw System of Measurement: Inch
Length: 1" Country of Origin (subject to change): Multiple

Description

Flat socket head cap screws pair with flat washers to sit flush with surfaces. Here is some additional information about Fabory Socket Head Cap Screw. Length: 1", Screw Head Type: Cylindrical, Basic Material: Steel.

Reviews of Fabory #U07000.037.0100