3/8"-24 x 7/8" Black Oxide Carbon Steel Socket Head Cap Screw, 50 pk.

FABORY| Zoro #: G1656584| Mfr #: U07040.037.0087

$10.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1656584 Mfr #: U07040.037.0087
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 9/16"
Drive Type: Hex SocketThread Length: 7/8"
Thread Style: Fully ThreadedTemp. Range: - 20 Degrees F to 400 Degrees F
Length: 7/8"Dia./Thread Size: 3/8"-24
Basic Material: SteelFastener Thread Type: UNF (Fine)
Min. Tensile Strength: 180,000 psiRockwell Hardness: C37 to C45
System of Measurement: InchScrew Industry Standards: ASTM A574, ASME B18.3
Drive Size: 5/16"Thread Dia.: 3/8"
Head Height: 3/8"Screw Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-24, Length 7/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 50

Reviews