Zoro Select
#4-40 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK
Mfr # U07000.011.0018
Zoro # G0909264
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Screw Length 3/16 in
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK LHSIA0-80037-100P
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 25 PK FHS100212-025P1
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 50 PK U51130.031.0150
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK LHSIA0370100USA-100BX
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK M07141.080.0050
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 316 Stainless Steel, 5/8 in Length, 100 PK U55050.011.0062
- ZORO SELECT Flat 100 Degree Head Socket Screw ZHF60204C03
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 3-1/2 in Length ZPS60212C44
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length 1GB24
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 50 PK M07400.100.0050
- PRIME-LINE Socket Head Cap Screw Allen Dr #8-32 X 7/8in Grade 18-8 Stainless Steel 10PK 9177514
- Zoro Select Socket Head Cap Screws