#4-40 x 7/16" Black Oxide Carbon Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G2443935| Mfr #: U07000.011.0043

$9.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #4
Fastener Finish: Black Oxide
Head Height: 0.112"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2443935 Mfr #: U07000.011.0043
Thread Dia.: #4Fastener Finish: Black Oxide
Head Height: 0.112"Item: Socket Head Cap Screw
Min. Tensile Strength: 180,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C37 to C45Screw Industry Standards: ASTM A574, ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: #4-40Vented Hole Size: Not Vented
Thread Length: 7/16"Basic Material: Steel
Drive Size: 3/32"Length: 7/16"
Temp. Range: - 20 Degrees F to 400 Degrees FHead Dia.: 0.183"
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #4-40, Length 7/16 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/16 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 100

Reviews