Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

5/8"-11 x 3-3/4" Alloy Steel Socket Head Cap Screw, 5 pk.

  • Zoro #: G0073949
  • Mfr #: U07000.062.0375

$8.79 ($1.76/unit)

Details
  • Length: 3-3/4"
  • Temp. Range: - 58 Degrees F to 302 Degrees F
  • Screw Industry Standards: ASME B18.3
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U07000.062.0375 Specifications

  • Zoro #: G0073949
  • Mfr #: U07000.062.0375
Length: 3-3/4" Temp. Range: - 58 Degrees F to 302 Degrees F
Screw Industry Standards: ASME B18.3 Material Grade: Alloy Steel
Thread Dia.: 5/8" Screw Style: Socket Head Cap Screw
Fastener Finish: Black Oxide Item: Socket Head Cap Screw
Drive Size: 1/2" Screw Head Type: Cylindrical
Drive Type: Hex Socket Head Dia.: 0.938"
Thread Direction: Right Hand Rockwell Hardness: C37 to C45
Fastener Thread Type: UNC (Coarse) Basic Material: Steel
Thread Style: Partially Threaded System of Measurement: Inch
Fastener Industry Standards: ASME B18.3 Dia./Thread Size: 5/8"-11
Min. Tensile Strength: 170,000 psi Head Height: 5/8"
Thread Length: 1-3/4" Vented Hole Size: Not Vented
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 3-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 5

Reviews of Fabory #U07000.062.0375