5/8"-11 x 4" Zinc-Plated Carbon Steel Socket Head Cap Screw, 5 pk.

FABORY| Zoro #: G0439503| Mfr #: U07001.062.0400

$14.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: 5/8"
Fastener Finish: Zinc Plated
Head Height: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0439503 Mfr #: U07001.062.0400
Thread Dia.: 5/8"Fastener Finish: Zinc Plated
Head Height: 5/8"Item: Socket Head Cap Screw
Min. Tensile Strength: 180,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C37 to C45Screw Industry Standards: ASTM A574, ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: 5/8"-11Vented Hole Size: Not Vented
Thread Length: 1-3/4"Basic Material: Steel
Drive Size: 1/2"Length: 4"
Temp. Range: - 20 Degrees F to 400 Degrees FHead Dia.: 0.938"
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 4 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 5

Reviews