Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#6-40 x 3/8" Black Oxide Carbon Steel Socket Head Cap Screw, 100 pk.

  • Zoro #: G0502616
  • Mfr #: U07040.013.0037

$8.39 ($0.08/unit)

  • Fastener Thread Type: UNF (Fine)
  • Dia./Thread Size: #6-40
  • Thread Dia.: #6
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U07040.013.0037 Specifications

  • Zoro #: G0502616
  • Mfr #: U07040.013.0037
Fastener Thread Type: UNF (Fine) Dia./Thread Size: #6-40
Thread Dia.: #6 Head Dia.: 0.226"
Screw Industry Standards: ASTM A574, ASME B18.3 Drive Type: Hex Socket
Screw Style: Socket Head Cap Screw Thread Style: Fully Threaded
Fastener Industry Standards: ASTM A574, ASME B18.3 Head Height: 0.138"
Class: 3A Vented Hole Size: Not Vented
Length: 3/8" Thread Length: 3/8"
Temp. Range: - 20 Degrees F to 400 Degrees F Rockwell Hardness: C37 to C45
Screw Head Type: Cylindrical System of Measurement: Inch
Basic Material: Steel Drive Size: 7/64"
Fastener Finish: Black Oxide Thread Direction: Right Hand
Min. Tensile Strength: 180,000 psi Material Grade: Alloy Steel
Item: Socket Head Cap Screw Min. Thread Length: 3/8"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #6-40, Length 3/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 7/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 0.138 In., Thread Dia. #6, Package Quantity 100

Reviews of Fabory #U07040.013.0037