#8-32 x 1/4" Zinc-Plated Carbon Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G1368044| Mfr #: U07001.016.0025

$12.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #8
Fastener Finish: Zinc Plated
Head Height: 0.164"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1368044 Mfr #: U07001.016.0025
Thread Dia.: #8Fastener Finish: Zinc Plated
Head Height: 0.164"Item: Socket Head Cap Screw
Min. Tensile Strength: 180,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C37 to C45Screw Industry Standards: ASTM A574, ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: #8-32Vented Hole Size: Not Vented
Thread Length: 1/4"Basic Material: Steel
Drive Size: 9/64"Length: 1/4"
Temp. Range: - 20 Degrees F to 400 Degrees FHead Dia.: 0.270"
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 1/4 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 9/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100

Reviews