#10-24 x 7/8" 18-8 Stainless Steel Button Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G0783054| Mfr #: U51030.019.0087

$10.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #10
Fastener Finish: Plain
Head Height: 0.101"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0783054 Mfr #: U51030.019.0087
Thread Dia.: #10Fastener Finish: Plain
Head Height: 0.101"Item: Socket Head Cap Screw
Min. Tensile Strength: 100,000 psiMaterial Grade: 18-8
Rockwell Hardness: B80 to C32Screw Industry Standards: ASTM F879, ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Button
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: #10-24Vented Hole Size: Not Vented
Thread Length: 7/8"Basic Material: Stainless Steel
Drive Size: 1/8"Length: 7/8"
Temp. Range: 250 Degrees FHead Dia.: 0.361"
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, #10-24, Length 7/8 In., Fastener Finish Plain, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 0.101 In., Thread Dia. #10, Package Quantity 100

Reviews