Zoro Select
#10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK
Mfr # U51130.019.0037
Zoro # G2278175
$7.02
12% off
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Button
- Drive Type Hex
- Drive Size 1/8 in
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK U51030.019.0025
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK U51030.019.0062
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK U51030.019.0150
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK U51060.025.0175
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 50 PK M51060.050.0018
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK U07000.012.0125
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Aluminum, 2-3/4 in Length ZPS72038C34
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3 in Length ZPS60210F42
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Steel, 100 mm Length, 25 PK M07080.120.0100
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 10 PK 50C700KCS
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK M07151.080.0016
- Zoro Select Socket Head Cap Screws