Download CAD Files
Zoro Select
1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK
Mfr # U51030.025.0037
Zoro # G1985907
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Button
- Drive Type Hex
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK U51030.025.0200
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK U51030.025.0050
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK U51030.025.0087
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 50 PK M55050.060.0080
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK U51030.012.0031
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK M07150.120.0025
- ZORO SELECT #3-56 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK U07040.009.0018
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Stainless Steel, 3-9/16 in Length ZPS44008C54
- ZORO SELECT Flat 100 Deg Head Socket Screw ZHF602M10X30-BX
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 in Length, 100 PK U51050.019.0400
- HOLO-KROME #5 Socket Head Cap Screw, Black Alloy Steel, 1 in Length 720000370
- Zoro Select Socket Head Cap Screws