1/4"-20 x 5/16" 18-8 Stainless Steel Button Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G0593887| Mfr #: U51030.025.0031

$19.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: 1/4"
Fastener Finish: Plain
Head Height: 0.132"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0593887 Mfr #: U51030.025.0031
Thread Dia.: 1/4"Fastener Finish: Plain
Head Height: 0.132"Item: Socket Head Cap Screw
Min. Tensile Strength: 100,000 psiMaterial Grade: 18-8
Rockwell Hardness: B80 to C32Screw Industry Standards: ASTM F879, ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Button
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: 1/4"-20Vented Hole Size: Not Vented
Thread Length: 5/16"Basic Material: Stainless Steel
Drive Size: 5/32"Length: 5/16"
Temp. Range: 250 Degrees FHead Dia.: 0.437"
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Stainless Steel, Material Grade 18-8, 1/4 In.-20, Length 5/16 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/16 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Reviews