Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#10-24 x 3/8" Black Oxide Carbon Steel Button Socket Head Cap Screw, 100 pk.
  • Zoro #: G0286431
  • Mfr #: U07150.019.0037
$11.54 ($0.12/unit)
  • Length: 3/8"
  • Head Dia.: 0.361"
  • Screw Industry Standards: ASTM F835, ASME B18.3
See full product details
Orders over $50 ship free.

Fabory #U07150.019.0037 Specifications

  • Zoro #: G0286431
  • Mfr #: U07150.019.0037
Length: 3/8" Head Dia.: 0.361"
Screw Industry Standards: ASTM F835, ASME B18.3 Class: 3A
Head Height: 0.101" Rockwell Hardness: C37 to to C44
Temp. Range: -65 Degrees F to 300 Degrees F Screw Head Type: Button
Screw Style: Socket Head Cap Screw System of Measurement: Inch
Min. Tensile Strength: 145,000 psi Thread Style: Fully Threaded
Fastener Thread Type: UNC (Coarse) Thread Length: 3/8"
Fastener Industry Standards: ASTM F835, ASME B18.3 Dia./Thread Size: #10-24
Material Grade: Alloy Steel Thread Dia.: #10
Drive Type: Hex Socket Thread Direction: Right Hand
Drive Size: 1/8" Vented Hole Size: Not Vented
Item: Socket Head Cap Screw Fastener Finish: Black Oxide
Basic Material: Steel Min. Thread Length: 3/8"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 3/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 0.101 In., Thread Dia. #10, Package Quantity 100

Reviews of Fabory #U07150.019.0037