Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#10-24 x 3/8" Zinc-Plated Steel Button Socket Head Cap Screw, 100 pk.

  • Zoro #: G0082315
  • Mfr #: U07151.019.0037

$20.09 ($0.20/unit)

  • Length: 3/8"
  • Item: Socket Head Cap Screw
  • Fastener Industry Standards: ASTM F835, ASME B18.3
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07151.019.0037 Specifications

  • Zoro #: G0082315
  • Mfr #: U07151.019.0037
Length: 3/8" Item: Socket Head Cap Screw
Fastener Industry Standards: ASTM F835, ASME B18.3 Temp. Range: - 50 Degrees F to 550 Degrees F
Vented Hole Size: Not Vented Head Height: 0.101"
Min. Tensile Strength: 145,000 psi Head Dia.: 0.361"
Fastener Finish: Zinc Rockwell Hardness: C37 to C44
Screw Head Type: Button System of Measurement: Inch
Screw Style: Socket Head Cap Screw Thread Dia.: #10
Thread Style: Fully Threaded Fastener Thread Type: UNC (Coarse)
Thread Length: 3/8" Dia./Thread Size: #10-24
Material Grade: Alloy Steel Drive Size: 1/8"
Thread Direction: Right Hand Screw Industry Standards: ASTM F835, ASME B18.3
Drive Type: Hex Socket Basic Material: Steel
Min. Thread Length: 3/8" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 3/8 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 0.101 In., Thread Dia. #10, Package Quantity 100

Reviews of Fabory #U07151.019.0037