THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#10-32 x 1/4" Black Oxide Carbon Steel Button Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G2114357| Mfr #: U07230.019.0025

$10.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2114357 Mfr #: U07230.019.0025
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 0.361"
Drive Type: Hex SocketThread Length: 1/4"
Thread Style: Fully ThreadedTemp. Range: -65 Degrees F to 300 Degrees F
Length: 1/4"Dia./Thread Size: #10-32
Basic Material: SteelFastener Thread Type: UNF (Fine)
Min. Tensile Strength: 145,000 psiRockwell Hardness: C37 to to C44
System of Measurement: InchScrew Industry Standards: ASTM F835, ASME B18.3
Drive Size: 1/8"Thread Dia.: #10
Head Height: 0.101"Screw Head Type: Button
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Reviews