Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

1/2"-13 x 1" Zinc-Plated Carbon Steel Button Socket Head Cap Screw, 10 pk.

FABORY| Zoro #: G1730346| Mfr #: U07151.050.0100

$6.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1730346 Mfr #: U07151.050.0100
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Zinc PlatedScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 0.875"
Drive Type: Hex SocketThread Length: 1"
Thread Style: Fully ThreadedTemp. Range: -65 Degrees F to 300 Degrees F
Length: 1"Dia./Thread Size: 1/2"-13
Basic Material: SteelFastener Thread Type: UNC (Coarse)
Min. Tensile Strength: 150,000 psiRockwell Hardness: C37 to C44
System of Measurement: InchScrew Industry Standards: ASTM F835, ASME B18.3
Drive Size: 5/16"Thread Dia.: 1/2"
Head Height: 0.265"Screw Head Type: Button
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 1 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 10

Reviews