1/4"-20 x 1/2" Black Oxide Carbon Steel Button Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G1273221| Mfr #: U07150.025.0050

$8.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1273221 Mfr #: U07150.025.0050
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 0.437"
Drive Type: Hex SocketThread Length: 1/2"
Thread Style: Fully ThreadedTemp. Range: -65 Degrees F to 300 Degrees F
Length: 1/2"Dia./Thread Size: 1/4"-20
Basic Material: SteelFastener Thread Type: UNC (Coarse)
Min. Tensile Strength: 145,000 psiRockwell Hardness: C37 to C44
System of Measurement: InchScrew Industry Standards: ASTM F835, ASME B18.3
Drive Size: 5/32"Thread Dia.: 1/4"
Head Height: 0.132"Screw Head Type: Button
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Reviews