20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

1/4"-20 x 5/8" Black Oxide Carbon Steel Button Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G0927771| Mfr #: U07150.025.0062

$8.45 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0927771 Mfr #: U07150.025.0062
Item: Socket Head Cap ScrewFastener Thread Type: UNC (Coarse)
Screw Head Type: ButtonThread Length: 5/8"
Min. Tensile Strength: 145,000 psiSystem of Measurement: Inch
Screw Style: Socket Head Cap ScrewThread Style: Fully Threaded
Dia./Thread Size: 1/4"-20Basic Material: Steel
Thread Direction: Right HandMaterial Grade: Alloy Steel
Screw Industry Standards: ASTM F835, ASME B18.3Length: 5/8"
Head Height: 0.132"Temp. Range: -65 Degrees F to 300 Degrees F
Vented Hole Size: Not VentedDrive Type: Hex Socket
Head Dia.: 0.437"Thread Dia.: 1/4"
Drive Size: 5/32"Rockwell Hardness: C37 to C44
Fastener Finish: Black OxideCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 5/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 0.132 In., Thread Dia. 1/4 In., Package Quantity 100

Reviews